-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strain Relief Conduit Grip |
|---|---|
| Box Connection | 3" MNPT |
| Color | Gray |
| Conduit Size | 3" |
| Connection Orientation | 90° |
| Cord Grip Type | Liquid Tight For Flexible Metal Conduit |
| External Grounding Lug | No |
| Fitting Style | 90 Degrees |
| Fitting Type | Male |
| For Use With | Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non Metallic Conduit |
| Hazardous Location Rating | Class I, Div. 2, Class II, Div. 1 And 2, Class III, Div. 1 And 2 |
|---|---|
| Insulated | Yes |
| Material | Steel |
| Mesh Length | 11" |
| Mesh Material | Stainless Steel |
| Npt Size | 3" |
| Standards | Csa, Ul |
| Trade Size | 3" |
| Type | 90° |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 54.36 |
| Width (cm) | 22.61 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.0995 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)