-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Switch |
|---|---|
| Ac Voltage | 120-277V AC |
| Action | SPDT |
| Action Type | SPDT |
| Amps | 15A |
| Antimicrobial | No |
| Application Environment | Commercial Environments |
| Color | Gray |
| Connectivity | Back And Side Wired |
| Current Rating | 15A |
| Grade | Commercial |
| Grounding | Grounded |
| Height | 1.01" |
| Horsepower Rating | 1/2 hp |
| Length | 3.91" |
| Locking | No |
| Market | Commercial Grade |
| Material | Thermoplastic |
| Maximum Wire Size | 10 AWG |
| Minimum Wire Size | 14 AWG |
|---|---|
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Overall Height | 1" |
| Overall Width | 1 2/5" |
| Resistance Properties | Impact Resistant |
| Style | Rocker |
| Switch Function | Maintained |
| Switch Style | Rocker |
| Switch Type | 3 Way |
| Voltage | 120-277V AC |
| Voltage Rating | 120/277V AC |
| Width | 1.41" |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 14 AWG to 10 AWG |
| Wiring Method | Back And Side |
| Height (cm) | 2.57 |
|---|---|
| Length (cm) | 9.93 |
| Width (cm) | 3.58 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)