-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cobalt End Mill |
|---|---|
| Corner Radius | 6.5" |
| Cutting Direction | Right Hand |
| Cutting Type | Center |
| Diameter | 1" |
| Dimension Type | Fractional Inch |
| End | Single End |
| End Mill Application | Finishing |
| End Mill Style | Square |
| End Style | Square End |
| Finish | TiCN Coated |
|---|---|
| Grade | General Purpose |
| Helix Angle | 4" |
| Length Of Cut | 4" |
| List Number | HGC4CTC |
| Material | Cobalt |
| Milling Dia. | 1" |
| Number Of Flutes | 6 |
| Overall Length | 6.5" |
| Shank Dia. | 1" |
| Height (cm) | 2.59 |
|---|---|
| Length (cm) | 20.9 |
| Width (cm) | 2.59 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2362 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)