-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Din Rail Receptacle Box |
|---|---|
| Afci | No |
| Amps | 20A |
| Application Environment | Industrial Environments |
| Cable Entry | Terminals |
| Color | Gray |
| Connection Orientation | Straight |
| Construction | Molded And Fabricated |
| Cover Type | No Cover |
| Current Rating | 20A |
| Dimension | 5.62" x 3.31" x 2.54" |
| Flange Shape | Square |
| Gfci | No |
| Grade | General Use |
| Grounding | Grounded |
| Height | 2.54" |
| Horsepower Rating | 1 hp |
| Housing Color | Gray |
| Housing Material | Nylon |
| Includes | Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Length | 5.62" |
| Material | Composite |
| Max. Hp | 1 hp |
| Mount Type | Surface |
|---|---|
| Mounting Location | DIN Rail |
| Mounting Style | DIN Rail, Vertical |
| Mounting Type | Panel |
| Nema Enclosure Rating | 1 |
| Nema Receptacle Configuration | NEMA 5-20R |
| Number Of Gangs | 1 |
| Number Of Outlets | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outlet Type | Duplex |
| Overall Depth | 2.5" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Duplex |
| Signal & Power Protection | Standard Protection |
| Surge Protection | No |
| Voltage | 125V AC |
| Voltage Rating | 125V AC |
| Weather Resistant | No |
| Wire Connection Location | Side |
| Wiring Method | Side |
| Height (cm) | 6.45 |
|---|---|
| Length (cm) | 14.27 |
| Width (cm) | 8.41 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)