-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Din Rail Receptacle Box |
|---|---|
| Amps | 15A |
| Cable Entry | Terminals |
| Color | Gray |
| Construction | Molded And Fabricated |
| Height | 2.54" |
| Length | 5.62" |
| Max. Hp | 1/2 hp |
|---|---|
| Nema Rating | NEMA 5-15R |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Voltage | 125V |
| Width | 3.31" |
| Wire Size | #14 AWG to # 12 AWG |
| Height (cm) | 6.45 |
|---|---|
| Length (cm) | 14.27 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)