-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Amps | 15A |
| Amps Rating | 15A |
| Color | Red |
| Connectivity | Back And Side Wired Screw Terminals |
| Material | Nylon |
| Max. Hp | 1/2 hp |
| Mounting Type | Screws |
| Nema Rating | 5-15R |
| No. Of Poles | 2 |
|---|---|
| No. Of Wires | 3 |
| Overall Height | 1.15" |
| Overall Length | 3 7/25" |
| Overall Width | 1.57" |
| Phase | 1 |
| Wattage | 1875 W |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 2.92 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 3.99 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)