-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Afci | No |
| Amps | 15A |
| Color | Gray |
| Connection Orientation | Straight |
| Connectivity | Back And Side Wired Screw Terminals |
| Cover Type | No Cover |
| Current Rating | 15A |
| Face Plate Height | 2.7" |
| Gfci | No |
| Grade | Hospital Grade Fed. Spec. |
| Grounding | Grounded |
| Housing Color | Gray |
| Includes | Grounding Staple, Mounting Hardware, Wall Plate Or Weatherproof Cover |
| Includes Mounting Hardware | Yes |
| Ip Rating | IP20 |
| Material | Nylon |
| Max. Hp | 1/2 hp |
| Mount Hole Center-to-center Height | 3.3" |
| Mount Type | Flush |
| Mounting Type | Screws |
| Nema Rating | 5-15R |
| Nema Receptacle Configuration | NEMA 5-15R |
|---|---|
| No. Of Poles | 2 |
| No. Of Wires | 3 |
| Number Of Gangs | 1 |
| Overall Height | 1.15" |
| Overall Length | 3 7/25" |
| Overall Width | 1.57" |
| Phase | 1 |
| Polarized | Yes |
| Receptacle Type | Decorator Duplex |
| Resistance Property | General Purpose |
| Special Resistance Properties | Impact Resistant |
| Standards | Csa Certified C22.2, Federal Specification W-C-596, Nema Wd-6, Ul 498 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-2 |
| Voltage Rating | 125V AC |
| Wattage | 1875 W |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 2.92 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 3.99 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)