-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulling Grip |
|---|---|
| Breaking Strength | 6800 lbs. |
| Cable Dia. Range | 0.25" to 0.49" |
| Color Code | Dark Green |
| Eye Inside Dia. | 1/4" |
| Eye Length | 9" |
| Eye Style | Flexible |
| Finish | Galvanized |
|---|---|
| Grip Style | Closed Mesh |
| Material | Galvanized Steel |
| Mesh Length | 26" |
| Standards | Csa, Ul Listed |
| Style | Flexible |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 15.24 |
| HS Code | 7312102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)