-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junior Pulling Grip |
|---|---|
| Breaking Strength | 3900 lbs. |
| Cable Dia. Range | 1" to 1.24" |
| Eye Length | 6 1/2" |
| Eye Style | Flexible |
| Finish | Galvanized |
| Grip Style | Mesh Closing |
|---|---|
| Material | Galvanized Steel |
| Mesh Length | 11 1/2" |
| Standards | Csa, Ul Listed |
| Style | Flexible |
| Height (cm) | 56.9 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 3.56 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)