-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cryogenic Hose |
|---|---|
| Bend Radius | 5 1/2" |
| Compatible Chemicals | Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid, Motor Oil, Naphtha |
| Connection | 45° |
| Fitting Material | 316 Stainless Steel |
| For Media Type | Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water |
| Hose Cover Material | 304 Stainless Steel |
| Hose Fitting A Material | 316 Stainless Steel |
| Hose Fitting A Size | 5/8" |
| Hose Fitting A Type | F Sae |
| Hose Fitting B Material | 316 Stainless Steel |
| Hose Fitting B Size | 5/8" |
| Hose Fitting B Type | F SAE |
|---|---|
| Hose Fittings | 316 Stainless Steel 5/8 In F SAE x 316 Stainless Steel 5/8 In F SAE |
| Hose Inside Dia. | 1/2" |
| Hose Length | 4 ft. |
| Hose Outside Dia. | 0.83" |
| Hose Tube Material | 321 Stainless Steel |
| Max. Working Pressure @ 70 F | 1186 psi |
| Not Recommended Chemicals | Sodium Hypochlorite/BleAch (To 20%) |
| Pipe Size | 5/8" |
| Temp. Range | -325°F to +1200°F |
| Type | For Oxygen Service |
| Standards | CGA G4.1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)