-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cryogenic Hose w/ SS Guard |
|---|---|
| Bend Radius | 5 1/2" |
| Connection | 45° |
| Hose Fitting A Size | 1/2" |
| Hose Fitting B Size | 1/2" |
| Hose Inside Dia. | 1/2" |
|---|---|
| Hose Outside Dia. | 1.13" |
| Pipe Size | 1/2" |
| Type | Argon Service, For Nitrogen |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)