-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Premium Miniature Snap Switch |
|---|---|
| Ac Contact Rating | 11A @ 277V |
| Actuation Type | Long Straight Lever |
| Actuator Length | 2.34" |
| Actuator Style | Lever |
| Actuator Type | Long Straight Lever |
| Actuator Type - Snap Action Switch | Lever, Long |
| Amps Rating | 3A |
| Body Depth | 0.4" |
| Body Height | 0.63" |
| Body Material | Polyester |
| Body Width | 1.14" |
| Center Mounting Hole Distance | 0.88" |
| Connection | Quick Connect Terminal |
| Current Rating - Nominal | 10A |
| Dc Contact Rating | 0.25A @ 250V, 0.5A @ 125V |
| Depth | 2/5" |
| Depth - Snap Action Switch | 2/5" |
| Differential Travel | 0.05" |
| Differential Travel - Maximum | 0.05" |
| Display Qty | 1 |
| Electrical Connection | Quick Connect |
| Head | Lever |
| Head Action | Spring Return, Standard |
| Height | 0.63" |
| Height - Snap Action Switch | 0.63" |
| Length | 1.14" |
|---|---|
| Lever Actuator Length | 2.34" |
| Lever Actuator Length - Snap Action Switch | 2.34" |
| Max. Operating Force | 0.71 ozf |
| Max. Pretravel | 0.235" |
| Maximum Operating Force | 0.71 ozf |
| Mounting Dimension | 0.41" x 0.87" |
| Mounting Hole Diameter | 1/8" |
| No. Of Contact Form | 2 , NO/NC |
| Operating Force | 0.71 oz. |
| Operating Temp. | -40°F to +180°F |
| Operating Temperature - Maximum | 365°F |
| Operating Temperature - Minimum | -40°F |
| Operator Configuration | Straight |
| Over Travel | 0.115" |
| Overall Depth | 0.4" |
| Overall Height | 0.63" |
| Overall Width | 1.14" |
| Pre-travel | 0.235" |
| Release Force | 0.04 ozf |
| Series | V7 Series |
| Terminal Type | Quick Connect |
| Voltage | 277V AC |
| Watertight | No |
| Standards | CSA, ENEC, ROHS, UL LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.65 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)