-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Premium Miniature Snap Switch |
|---|---|
| Actuation Type | Long Straight Lever |
| Actuator Length | 2.34" |
| Actuator Type | Long Straight Lever |
| Actuator Type - Snap Action Switch | Lever, Long |
| Amps Rating | 3A |
| Body Material | PCT Polyester Thermoplastic |
| Contact Form | SPDT |
| Depth | 2/5" |
| Depth - Snap Action Switch | 2/5" |
| Differential Travel | 0.03" |
| Height - Snap Action Switch | 0.63" |
| Length | 1.14" |
|---|---|
| Lever Actuator Length - Snap Action Switch | 2.34" |
| Max. Pretravel | 0.235" |
| Mounting Dimension | 0.41" x 0.87" |
| Operating Force | 1.7 oz. |
| Operating Temp. | -40°F to +180°F |
| Over Travel | 0.115" |
| Release Force | 0.14 oz. |
| Terminal Type | Quick Connect |
| Voltage | 277V AC |
| Watertight | No |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.67 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)