-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostatic Radiator Valve |
|---|---|
| Body Style | Straight |
| Coefficient Of Volume | 5.8 |
| Compatible With Product Type | Thermostatic Actuators |
| Material | Bronze |
| Max. Pressure | 150 psi, 15 psi |
| Max. Steam Pressure | 15 psi |
| Max. Water Pressure | 150 psi |
| Pipe Connection Size | 3/4" |
|---|---|
| Pipe Connection Type | FPT |
| Pipe Size | 3/4" |
| Product Type | Thermostatic Radiator Valve |
| Tailpiece | Threaded |
| Temp. Range | 248°F |
| Standards | ASHRAE STANDARD 102-1989 |
Honeywell V110D1008 thermostatic radiator valve is designed for precise and automatic control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other high-capacity heating units.
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 14.22 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.54 |
The radiator valve is made of nickel-plated bronze to offer maximum corrosion and wear resistance in high-temperature applications.
To mount the T104 control on the V110D straight pattern valve body, ensure that the control head is mounted horizontally in a position such that the air circulation around the unit is not obstructed.
A cartridge changer (MT110C1011) is used to easily replace all the working components while the valve remains in line, in service or under pressure. This only takes minutes to replace the parts without shutting down the system.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)