-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostatic Radiator Valve |
|---|---|
| Body Style | Straight |
| Coefficient Of Volume | 4.6 |
| Compatible With Product Type | Thermostatic Actuators |
| Material | Bronze |
| Max. Pressure | 150 psi, 15 psi |
| Max. Steam Pressure | 15 psi |
| Max. Water Pressure | 150 psi |
| Pipe Connection Size | 1/2" |
|---|---|
| Pipe Connection Type | FPT |
| Pipe Size | 1/2" |
| Product Type | Thermostatic Radiator Valve |
| Tailpiece | Threaded |
| Temp. Range | 248°F |
| Standards | ASHRAE STANDARD 102-1989 |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 7.37 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)