-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Actuator Location | Side |
| Actuator Style | No Lever, Rotary Head |
| Actuator Style - Limit Switch | No Lever, Rotary |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Configuration | Plug In |
| Body Depth | 1.75" |
| Body Height | 3.2" |
| Body Height - Limit Switch | 3 1/5" |
| Body Material | Zinc |
| Body Style | X |
| Body Style - Limit Switch | Standard |
| Body Width | 1.62" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Compatible Actuator Type | Roller Lever |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 10A @ 250V |
| Depth | 1 3/4" |
| Differential Travel | 3° |
| Differential Travel Length | 3° |
| Directional Movement | CCW/CW |
| Electrical Connection | Screw Terminals |
| Height | 4 1/5" |
| Includes Actuator | Actuator Not Included |
| Ip Rating | IP65, IP66, IP67 |
|---|---|
| Limit Switch Style | Heavy Duty Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 60 mm |
| Mounting Hole Spacing - Limit Switch | 2.34" x 1.16" |
| Mounting Hole Vertical Center To Center Distance | 30 mm |
| Mounting Style | Surface |
| Movement | CCW Low Differential/CW/Low Torque |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Temp. Range | +30°F to +250°F |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | 10°F |
| Operating Torque - Maximum | 1.7 lbs.-in. |
| Over Travel Length | 66° |
| Overall Depth | 2.44" |
| Overall Height | 4 1/5" |
| Overall Width | 1.62" |
| Overtravel | 66° |
| Pre-travel Length | 9° |
| Pretravel | 9° |
| Resistance Properties | Corrosion Resistant |
| Series | HDLS Series |
| Stem Thread - Limit Switch | No Stem |
| Width | 1.62" |
| standard | CCC, CE, CSA, UKCA, UL LISTED |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.84 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)