-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 5A @ 240V |
| Actuator Length | 1.12" |
| Actuator Location | Top |
| Actuator Style | Cross Roller Plunger |
| Actuator Type | Cross Roller Plunger |
| Amps | 5A |
| Body Configuration | Non Plug In |
| Body Depth | 0.63" |
| Body Height | 1.73" |
| Body Material | Metal |
| Body Material Type | Metallic |
| Body Width | 1.57" |
| Boot Sealed Actuator | No Boot Included |
| Contact Form | Spdt-1No, 1Nc |
| Dc Contact Rating | Not Rated |
| Depth | 0.63" |
| Differential Travel | 0.004" |
| Differential Travel Length | 0.004" |
| Display Qty | 1 |
| Electrical Connection | 3 ft. Cable |
| Height | 1.93" |
|---|---|
| Ip Rating | IP65, IP66, IP67 |
| Mounting Hole Diameter - New | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
| Mounting Style | Surface |
| Movement | Release Force: 0.99 lbs. Max |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Force | 2.65 lbs. |
| Operating Temp. Range | +35°F to +160°F |
| Operating Temperature - Maximum | 221°F |
| Operating Temperature - Minimum | 32°F |
| Operating Torque - Maximum | 2.65 lbs.-in. |
| Over Travel Length | 0.118" |
| Overtravel - New | 3/25" |
| Pre-travel Length | 0.04", -0.02" to +0.02" |
| Pretravel | -0.02" to +0.02" |
| Series | 914CE Series |
| Voltage | 250V AC |
| Width | 1.58" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 13.97 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)