-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Switch |
|---|---|
| Ac Contact Rating | 15A @ 250V |
| Actuator Material | Polyester |
| Actuator Type | Push Rod Plunger |
| Contact Form | SPDT |
| Current | 5A |
| Dc Contact Rating | Not Rated |
| Depth | 1/2" |
| Height | 1 1/2" |
| Hp | 1/10hp @ 250V AC |
| Includes | Stainless Steel Bracket |
|---|---|
| Length | 1 1/2" |
| Length (straight Wireway) | 1 1/2" |
| Number Of Positions | 2 |
| Operating Temp. Range | -65°F to +180°F |
| Series | AC Series |
| Switch Action | Momentary |
| Switch Function | Momentary On/Momentary Off |
| Terminal Connection Type | Quick Connect |
| Terminal Type | Quick Connect |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 3.81 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)