-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Switch |
|---|---|
| Ac Contact Rating | 15A @ 250V |
| Actuator Material | Polyester |
| Connection | Screw Terminal |
| Contact Form | SPDT |
| Current | 15A |
| Dc Contact Rating | 0.25A @ 250V, 0.5A @ 125V |
| Depth | 1/2" |
| Height | 1 1/2" |
| Hp | 1/3 hp @ 125/250V AC |
| Includes | Stainless Steel Bracket |
| Length | 1 1/2" |
|---|---|
| Length (straight Wireway) | 1 1/2" |
| Nominal Amps | 15A |
| Number Of Positions | 3 |
| Operating Temp. Range | -65°F to +180°F |
| Series | AC Series |
| Switch Action | Maintained/Momentary |
| Switch Function | Momentary On/Momentary Off |
| Terminal Connection Type | Screw Terminals |
| Terminal Type | Screw |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 7.62 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)