HONEYWELL 1TL1-3 Toggle Switch Spdt 3 Connector On/on

Item: AB7VWB
Model: 1TL1-3
Cross Ref: 24D303
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$47.41
5% off
$45.04 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Toggle Switch
Ac Contact Rating 0.5A To 15A @ 0.5V To 277V
Actuator Color Silver
Actuator Length 17/25"
Actuator Style Standard Lever
Contact Form SPDT
Dc Contact Rating 0.5A @ 250V 0.5A To 20A @ 0.5V To 28V 0.75A @ 115V
Diameter 1/2"
Number Of Connections 3
Operating Temp. -85°F to +160°F
Rated Hp 1/2 hp @ 125V AC, 1 hp @ 250/277V AC
Recommended Use Applications Requiring Military Qualification Or Military Seal Rating
Stem Dia. 0.47"
Stem Dia. And Thread Size 0.47"
Stem Length 0.47"
Switch Function On/On
Terminals Screw

Product Details

    • Stem Color (Silver)
    • Special Features: Silver Cadmium Oxide Contacts

Shipping Information

Height (cm) 1.52
Length (cm) 5.59
Width (cm) 3.81
HS Code 8536509040
Country Of Origin US
Weight (kg) 0.0225

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site