-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Ac Contact Rating | 15A @ 125V, 15A @ 250V |
| Actuator Color | Silver |
| Actuator Length | 0.67" |
| Actuator Material | Metal |
| Actuator Style | Standard Lever |
| Base Type | Step |
| Contact Form | SPDT |
| Dc Contact Rating | 20A @ 28V |
| Diameter | 1/2" |
| Horsepower | 1 hp @ 250V AC, 1/2 hp @ 125V AC |
| Includes | Bushing, Case, Cover, Toggle Lever |
| Ip Rating | IP67, IP68 |
| Metal Actuator Finish | Silver |
| Nema Enclosure Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 13 |
| Number Of Connections | 3 |
| Number Of Poles | 1 |
| Number Of Positions | 3 |
| Operating Temp. | -85°F to +160°F |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | -40°F |
|---|---|
| Operator Illumination Style | Non-Illuminated |
| Overall Depth | 1.12" |
| Overall Height | 2.3" |
| Overall Width | 0.62" |
| Panel Mounting Hole Diameter | 0.47" |
| Product Type | Toggle Switch |
| Rated Hp | 1/2 hp @ 125V AC, 1 hp @ 250/277V AC |
| Recommended Use | Aerial And Scissor Lifts, Truck Mounted Tele-Handlers, Cranes And Construction, Agriculture And Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers |
| Resistance Properties | Dust Resistant, Shock Resistant, Temperature Resistant, Vibration Resistant, Watertight |
| Series | NT Series |
| Standards | Ce, Csa, Ul Listed |
| Stem Dia. | 0.47" |
| Stem Dia. And Thread Size | 0.47" |
| Stem Length | 0.47" |
| Stem Thread Size | 15/32-32 Uns-2A |
| Switch Function | On/Off/On |
| Switch Function Configuration | On/Off/On |
| Terminal Connection Type | Screw Terminals |
| Terminals | Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.81 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)