-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wireway |
|---|---|
| Color | Gray |
| Cover Locking Style | Screw |
| Cover Type | Flat |
| Cover-type | Screw On Cover |
| Finish | Galvanized |
| Gauge | 14 ga. |
| Height | 6" |
| Length | 24" |
|---|---|
| Material | Steel |
| Nema Rating | 1 |
| Width | 6" |
| Wireway Height | 6" |
| Wireway Width | 6" |
| With Knockouts | No |
| standard | CSA C22.2 NO. 26, CUL LISTED, FILE NO. E27524, IEC 60529, IP30, UL 870 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)