-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wireway Closure Plate |
|---|---|
| Color | Gray |
| Finish | Painted |
| Function | Used To Seal The End Of A Wireway Section Or Run |
| Height | 7 5/8" |
| Includes | Gasket, Set Of Screws To Join Sections |
| Length | 7 5/8" |
| Material | Steel |
|---|---|
| Nema Rating | 12 |
| Wireway Height | 6" |
| Wireway Width | 6" |
| With Knockouts | No |
| standard | CSA EMP-1-1967, EEMAC 12, FILE NO. 42184, FILE NO. E27524, IEC 60529 TYPE 1, IP54, JIC EGP-1-1967, NEMA, UL 870 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8536908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)