-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wireway Closure Plate |
|---|---|
| Color | Gray |
| Finish | Painted |
| Function | Used To Seal The End On A Wireway Section Or Run |
| Gauge | 14 ga. |
| Height | 10" |
| Length | 10" |
| Material | Steel |
| Nema Rating | 1 |
|---|---|
| Number Of Knockouts | 1 |
| Type | Wireway |
| Width | 3/4" |
| Wireway Height | 10" |
| Wireway Width | 10" |
| With Knockouts | Yes |
| standard | CSA C22.2 NO. 26, EEMAC TYPE 1, FILE NO. E27524, FILE NO. E27524 NEMA, IEC 60529, UL 870 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8536908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)