-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degrees |
|---|---|
| Color | Gray |
| Cover Location | Top |
| Cover Locking Style | Quick Release Latches |
| Cover Type | Hinged Cover With Quick Release Latches |
| Finish | Painted |
| For Use With | Lay In Wireways |
| Function | Used To Change The Direction Of A Wireway Run |
| Height | 6" |
| Includes | Gasket, Screws, Sealing Plate |
| Length | 6" |
|---|---|
| Material | Steel |
| Nema Rating | 12 |
| Overall Length | 6" |
| Type | Open Top |
| Wireway Height | 6" |
| Wireway Width | 6" |
| With Knockouts | No |
| Standards | CSA EMP-1-1967, FILE NO. 42184, FILE NO. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, TYPE 1 IEC 60529, UL 870 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 26.04 |
| HS Code | 8536908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.095 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)