-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degrees |
|---|---|
| Color | Gray |
| Cover Location | Any Side |
| Cover Locking Style | Screw Clamps |
| Cover-type | Screw On Cover |
| Finish | Painted |
| For Use With | F66 Series Wireways |
| Function | Any Side Can Be Removed, Retaining Lay-In Feature Regardless Of How The Elbow Is Oriented |
| Gauge | 16 ga. |
| Height | 6" |
| Length | 8" |
|---|---|
| Material | Steel |
| Nema Rating | 1 |
| Type | Lay In |
| Width | 8" |
| Wireway Height | 6" |
| Wireway Width | 6" |
| With Knockouts | No |
| Standards | CSA C22.2 NO. 26, FILE NO. E27524, FILE NO. E27524 NEMA/EEMAC TYPE 1, IEC 60529, UL 870 |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8536908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9125 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)