-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosure Window Kit |
|---|---|
| Color | Gray |
| Finish | Powder Coated |
| For Nema Enclosure Rating | 4 |
| Frame Depth | 1/4" |
| Frame Height | 25 1/2" |
| Frame Material | Steel |
|---|---|
| Frame Width | 17 1/2" |
| Includes | Mounting Hardware |
| Window Height | 23" |
| Window Material | Polycarbonate |
| Window Width | 15" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 54.61 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)