HOFFMAN APWK138NF 23950 Enclosure Window Kit 15.5 Inch Height x 10.5 Inch Width

Item: AH3HDP
Model: APWK138NF
Cross Ref: 32FF95 / 23950
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$595.80
10% off
$536.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Enclosure Window Kit
Finish Polyester Powder Coat
Frame Depth 0.31"
Frame Height 15 1/2"
Frame Material Steel

Product Details

    • Cut Out Height : 9.69"
    • Cut Out Width : 14.69"
    • Cut Out Depth : 0.76"
    • Special Features: Heavy Gauge Steel with 0.25" Acrylic Window

Shipping Information

Height (cm) 3.81
Length (cm) 45.72
Width (cm) 30.48
Country Of Origin US
Weight (kg) 3.825

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site