-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Non Metallic |
| Body Material Thickness | 0.14" |
| Closure Method | Quick Release Latch |
| Color | Gray |
| Compatible Panel Model Number | A30P24, A30P24G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 8" |
| Enclosure Cover Features | Quick Release Latches |
| Enclosure Height | 30 1/4" |
| Enclosure Material | Fiberglass |
| Enclosure Width | 24 1/4" |
| Environment | Washdown And Corrosion Resistant |
| Finish | Smooth Matte |
| Gasket | Seamless Foam In Place |
| Gasket Material | Seamless Foam In Place |
| Ip Rating | IP66 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nominal Depth | 8" |
| Nominal Height | 30" |
| Nominal Width | 24" |
| Overall Depth | 8" |
| Overall Height | 30 1/4" |
| Overall Width | 24 1/4" |
| Panel Height | 27" |
| Panel Width | 21" |
| Product Type | Hinge Cover Enclosure |
| Standards | CUL LISTED PER CSA C22.2 NO 94, ENCLOSURE FLAMMABILITY EVALUATED PER UL 508A, FILE NO E61997, NEMA/EEMAC IEC 60529, UL 508A LISTED |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 69.85 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.75 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)