-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Watchman Condensate Return System |
|---|---|
| Bearing Type | Permanent Lubricated Ball |
| Body Gasket Material | Carbon, Ceramic |
| Compatible Discharge Pipe Size | 3/4" |
| Compatible Intake Pipe Size | 2" |
| Compatible Media Type | Water |
| Discharge Connection Style | NPT |
| Drain Port Size | 1 1/2" |
| Equivalence Of Direct Radiation Rating | 12000 |
| Flow Rate @ 30 Ft. | 33 GPM |
| Flow Rate @ 35 Ft. | 30 GPM |
| Flow Rate @ 40 Ft. | 26 GPM |
| Flow Rate @ 45 Ft. | 21 GPM |
| Flow Rate @ 50 Ft. | 12 GPM |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Gasket Material | Carbon Ceramic |
| Height | 12.94" |
| Housing Material | Cast Iron |
| Hp | 1/3 hp |
| Impeller Material | Bronze |
| Inlet Size | 2" |
| Intake Connection Style | NPT |
| Length | 16 1/2" |
| Manufacturer Warranty Length | 20 yrs. |
| Max. Head | 52 ft. |
| Max. Operating Pressure | 20 psi |
| Max. Temp. | 200°F |
| Maximum Flow Rate @ 30 Feet Of Head | 33 GPM |
| Maximum Flow Rate @ 35 Feet Of Head | 30 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 30 GPM |
| Maximum Flow Rate @ 45 Feet Of Head | 21 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 12 GPM |
| Maximum Media Temperature | 200°F |
| Maximum Rpm | 3500 RPM |
|---|---|
| Media Type | Water |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Capacitor Start, Open Dripproof, Single Phase |
| Mounting Position | Vertical |
| Mounting Type | Bolt Flange |
| No. Of Inlets | 1 |
| No. Of Mounting Bolts | 4 |
| No. Of Pumps | 1 |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Overall Height | 12.94" |
| Overall Length | 16.5" |
| Overall Width | 22 3/4" |
| Overflow Port Pipe Size | 2" |
| Phase | 1 |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Cast Iron |
| Pump Type | Simplex |
| Receiver Size | 14 gal. |
| Rpm | 3500 RPM |
| Seal Type | Type 6 |
| Series | WC12-20B Series |
| Series Family | WC |
| Shaft Material | Stainless Steel |
| Switch Type | Normally Open |
| Tank Capacity | 14 gal. |
| Tank Material | Cast Iron |
| Type | Simplex |
| Vent Line Port Pipe Size | 1 1/4" |
| Voltage | 115/230V AC |
| Volute Material | Cast Iron |
| Warranty | 20 yrs. |
| Width | 22 3/4" |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 58.42 |
| HS Code | 8404200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 89.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)