-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ducting Hose Connector |
|---|---|
| Connection Outside Diameter | 12" |
| Connector Type | Straight Coupler |
| Grade | Grade 304 |
| Length | 4" |
|---|---|
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Overall Length | 4" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)