-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Barb Size | 3/8" |
| Color | Silver |
| Connection Type | Barbed x MNPT |
| Fitting Connection Type | Hose Barb X NPT |
| Fitting Material | 316 Stainless Steel |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 3/8" x 1/4" |
| For Hose I.d. | 3/8" |
| Hex Head Size | 19/32" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/8" |
| Hose Fitting B Connection Type | NPT |
|---|---|
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/4" |
| Includes Shut Off | No |
| Material | Stainless Steel |
| Max. Operating Pressure | 300 psi |
| Nipple Grip Type | Hex |
| Pipe Size | 1/4" |
| Pressure | 300 psi |
| Reusable | Yes |
| Temp. Range | -30°F to +180°F |
| Thread Size | 1/4" |
| Thread Type | NPT |
| Vacuum Rating | Not Rated |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)