-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blood Collection tray |
|---|---|
| Carrying Style | Soft Rubber Folding Handle |
| Color | Blue, Green |
| Height | 6 3/4" |
| Holds | Gauze, Needles, Sharps Container, Tape, Vials |
| Includes | 2 Disposable Inserts And Tube Rack |
| Length | 17" |
| Material | ABS |
| Number Of Compartments | 8 |
| Overall Height | 6 3/4" |
|---|---|
| Overall Length | 16 3/4" |
| Overall Width | 10 3/8" |
| Product Type | Blood Collection Organizer |
| Rotating Folding Handle | Yes |
| Supply Drawer | Yes |
| Tray Insert Size | 16 mm |
| Tube Rack Insert | 16 mm |
| Width | 10.375" |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 26.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)