-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipette Holder |
|---|---|
| Color | Green |
| Holding Capacity | (12) Pipettes |
| Holds | Pipettes |
| Material | ABS Plastic, TPE |
| Number Of Slots | 12 |
|---|---|
| Overall Height | 7 5/8" |
| Overall Width | 13 1/8" |
| Product Type | Pipette Stand |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 18.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)