-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Outlet Adaptor |
|---|---|
| Compatible Grainger Part No. | 5PFW7 |
| Compatible Manufacturer Model Number | VG700C |
| Compatible Mfr. Model Number | VG700C |
| Compatible With | Indirect-Fired Portable Gas Ducted & Tent Heaters |
| Compatible With Product Type | Indirect-Fired Portable Gas Ducted & Tent Heaters |
| Ducting Type | Duct Adapter |
|---|---|
| Material | Steel |
| Overall Dia. | 20" |
| Overall Length | 2 ft. |
| Product Type | Duct Adapter |
| Thickness | 1/16" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 66.04 |
| HS Code | 7306901000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 16.146 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)