-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Outlet Adaptor, 2-way |
|---|---|
| Compatible Grainger Part No. | 5PFX0 |
| Compatible Manufacturer Model Number | HVF310 |
| Compatible Mfr. Model Number | HVF310 |
| Compatible With | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
| Compatible With Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
| Diameter X Thickness | 12" x 0.03" |
| Material | Steel |
|---|---|
| Maximum Operating Temperature | 350°F |
| Overall Dia. | 13" |
| Overall Length | 12" |
| Product Type | Duct Adapter |
| Thickness | 0.03" |
| Vent Dia. | 12" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 48.77 |
| HS Code | 7306901000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 8.154 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)