-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Clamp |
|---|---|
| Band Thickness | 0.087" |
| Band Width | 7/25" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 13/25" |
| Max. Diameter | 0.69" |
|---|---|
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 0.59" |
| Number Of Pieces | 5000 |
| Size Range | 15.0 mm to 17.1 mm |
| Temp. Range | -40°F to +338°F |
| Thickness | 2 mm |
HCL Fasteners HC-F-PA66-BK hose clamp provides a strong and reliable connection in agricultural machinery, automotive engines, white goods, medical equipment applications and more.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| HS Code | 39174000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 19 |
PA66 (Nylon 6.6) provides exceptional strength and good heat resistance, whereas PP (polypropylene) offers improved resistance to chemicals like strong acids or alkalis.
The gun grip handle provides both vertical and horizontal access to the hose clamp for proper tool installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)