HAYWARD YS10200S Y-strainer 2 Inch Socket

Item: AC8MCW
Model: YS10200S
Cross Ref: 3CED8
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$467.84
5% off
$444.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Y-Strainer
Blow Off Port 2"
Connection Socket
Connection Type Socket
Cv Flow Factor 28 GPM
Gasket Material FPM
Height 7 1/8"
Housing Material PVC
Includes Screen Yes
Length 7 5/8"
Material PVC
Max. Pressure 150 psi
Maximum Pressure At 100°f 125 psi
Pipe Size 2"
Port 1 Connection Size 2"
Port 2 Connection Size 2"
Port 2 Connection Type Socket
Port 3 Connection Size 2"
Port 3 Connection Type Socket
Screen Area 28.86 sq. in.
Screen Material PVC
Screen Mesh Size 20 mesh
Screen Size 0.031"
Seal FPM
Series YS Series
Size 2"
Standards Astm D1784
Strainer Type Mesh
Width 3 3/4"

Shipping Information

Height (cm) 17.98
Length (cm) 19.37
Width (cm) 12.95
HS Code 8421290065
Country Of Origin US
Weight (kg) 1.485

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site