-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y-Strainer |
|---|---|
| Blow Off Port | 2" |
| Connection | Threaded |
| Connection Type | NPT |
| Cv Flow Factor | 28 GPM |
| Gasket Material | FPM |
| Height | 7 1/8" |
| Housing Material | PVC |
| Includes Screen | Yes |
| Length | 7 5/8" |
| Material | PVC |
| Max. Pressure | 150 psi |
| Maximum Pressure At 100°f | 125 psi |
| Pipe Size | 2" |
| Port 1 Connection Size | 2" |
| Port 2 Connection Size | 2" |
|---|---|
| Port 2 Connection Type | NPT |
| Port 3 Connection Size | 2" |
| Port 3 Connection Type | NPT |
| Screen | PVC |
| Screen Area | 28.86 sq. in. |
| Screen Material | PVC |
| Screen Mesh Size | 20 mesh |
| Screen Size | 0.031" |
| Seal | FPM |
| Series | YS Series |
| Size | 2" |
| Standards | Astm D1784 |
| Strainer Type | Mesh |
| Width | 3 3/4" |
Hayward YS00200T Y-strainer eliminates unwanted debris and particles from liquid flow to protect downstream equipment, such as pumps and valves, from potential damage. It is ideal for plumbing, chemical processing and water treatment.
| Height (cm) | 17.98 |
|---|---|
| Length (cm) | 19.37 |
| Width (cm) | 13.21 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
When selecting a PVC Y-strainer, consider the maximum pressure rating, mesh size, connection type & size and overall dimensions. Also, ensure compatibility with your specific application's fluid type, temperature and operating conditions.
When installing PVC Y-strainers, ensure proper alignment and secure connections to prevent leaks or damage. Follow manufacturer guidelines for installation, operation and maintenance to maximise the performance and lifespan of the strainer. Regular inspection and cleaning are also recommended to ensure uninterrupted operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)