-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wafer Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 150 |
| Body Material | PVC |
| Check Mechanism | Swing |
| Connection Size - Side 1 | 8" |
| Connection Size - Side 2 | 8" |
| Connection Type | Wafer |
| Connection Type - Side 1 | Wafer |
| Connection Type - Side 2 | Wafer |
| Cracking Pressure | 3 psi |
| Disc Material | PVC |
| Flow Coefficient | 1643 |
| Flow Rate | 1225 GPM |
| For Media | Water |
| Includes Counterweight | No Counterweight |
| Manufacturer Warranty | 3 yrs. |
| Material | PVC |
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Temp. | 140°F |
| Max. Water Pressure | 150 psi |
|---|---|
| Media Temp. Range | 70°F to 140°F |
| Media Temperature Range | 70°F to 140°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 70°F |
| Overall Height | 13 3/8" |
| Overall Length | 4.94" |
| Pipe Size | 8" |
| Seal Material | FKM |
| Seat Material | FKM |
| Silent Check | Standard |
| Size | 8 |
| Spring Material | Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | WCV Series |
| Width | 10 7/8" |
| standard | ASTM D1784, ISO 9001 |
| Height (cm) | 33.97 |
|---|---|
| Length (cm) | 12.54 |
| Width (cm) | 38.61 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.507 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)