-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wafer Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 150 |
| Body Material | PVC |
| Check Mechanism | Swing |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | Wafer |
| Connection Type - Side 1 | Wafer |
| Connection Type - Side 2 | Wafer |
| Cracking Pressure | 3 psi |
| Disc Material | PVC |
| Flow Coefficient | 93 |
| Flow Rate | 90 GPM |
| For Media | Water |
| Includes Counterweight | No Counterweight |
| Length | 1.797" |
| Manufacturer Warranty | 3 yrs. |
| Material | PVC |
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Temp. | 140°F |
|---|---|
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 70°F to 140°F |
| Media Temperature Range | 70°F to 140°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 70°F |
| Overall Height | 5 1/4" |
| Overall Length | 1.8" |
| Pipe Size | 2" |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Silent Check | Standard |
| Size | 2" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | WCV Series |
| Width | 4" |
| standard | ASTM D1784, ISO 9001 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)