-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Body Material | PVC |
| Coefficient Of Volume | 3.8 |
| Coil Enclosure | Watertight, Without Junction Box |
| Coil Insulation Class | Class F |
| Electrical Connections | 1/2" Conduit |
| Flow Rate | 5 FPS |
| For Media | Acids, Salt Water, Water |
| Frequency | 60 Hz |
| Hz | 50 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPT |
| Max. Airflow | 11.5 GPM |
| Max. Ambient Temperature | 140°F |
| Max. Fluid Temp. | 140°F |
| Max. Fluid Temperature | 200°F |
| Max. Operating Pressure Differential - Air/inert Gas | Not Rated |
| Max. Operating Pressure Differential - Light Oil | 120 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 90 psi |
| Min. Ambient Temperature | 34°F |
| Min. Fluid Temperature | 120°F |
| Min. Operating Pressure Differential | 0 psi |
|---|---|
| Mounting Orientation | Horizontal, Vertical |
| Nema Rating | 4 |
| Nominal Pipe Size | 1" |
| Operating Environment | Corrosive, Indoor, Outdoor |
| Operation | Direct Acting |
| Operation Type | Direct Acting |
| Orifice Diameter | 3/8" |
| Outlet Connection Type | NPT |
| Overall Height | 6 19/32" |
| Overall Length | 5 1/2" |
| Overall Width | 3" |
| Pipe Size | 1" |
| Seal Material | FPM |
| Standards | Csa, Ul Listed |
| Valve Body Style | Straight |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | Inline Single |
| Valve Ways | 2-Way |
| Voltage | 120V AC |
| Wattage | 19.2 W |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)