-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Body Material | PVC |
| Coefficient Of Volume | 3.8 |
| Coil Enclosure | Watertight |
| Flow Rate | 5 FPS |
| Hz | 50 Hz |
| Max. Fluid Temp. | 140°F |
| Min. Operating Pressure Differential | 0 psi |
| Operation | Direct Acting |
|---|---|
| Overall Height | 6 5/8" |
| Overall Length | 5 1/2" |
| Overall Width | 3" |
| Pipe Size | 1" |
| Seal Material | EPDM |
| Valve Configuration | Normally Closed |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)