HAYWARD QVC1012SSEG Pvc Ball Valve Inline Socket, 1-1/4 Inch Pipe, 150 Psi

Item: AE2MZL
Model: QVC1012SSEG
Cross Ref: 4YLG6
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.13
5% off
$7.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Ball Valve
3-a Compliance Not Rated
Ball Material PVC
Ball Port Style Full Port
Ball Valve Product Group Manual
Body Material PVC
Body Style Inline
Coefficient Of Volume (cv) 60
Connection Size - Side 1 1 1/4"
Connection Size - Side 2 1 1/4"
Connection Type Socket x Socket
Connection Type - Side 1 Socket
Connection Type - Side 2 Socket
For Media Water
Handle Tee
Handle Color Red
Handle Material ABS
Handle Type TEE
Manufacturer Warranty 1 yr.
Max. Pressure 150 psi WOG
Max. Pressure (combustible Gas) Not Rated
Max. Pressure (cwp) 150 psi
Max. Pressure (steam) 100 psi
Media Temp. Range 32°F to 113°F
Nominal Valve Size 1 1/4"
Number Of Pieces 1
Overall Length 4.2"
Pipe Schedule Compatibility Schedule 40, Schedule 80
Pipe Size 1 1/4"
Port Full
Pressure For Water 150 psi WOG
Seal Material EPDM
Seat Material EPDM
Stem Material PVC
Stem Type Blowout Resistant
Temp. Range +35°F to +140°F
Vacuum Service Rating Not Rated
Valve Body Style Straight
Valve Construction One-Piece
Valve Series 6700WS Series
Vented Ball Valve Non Vented

Shipping Information

Height (cm) 11.18
Length (cm) 11.68
Width (cm) 6.6
HS Code 8481805090
Country Of Origin US
Weight (kg) 0.2948

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site