-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | PVC |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Body Style | Inline |
| Coefficient Of Volume (cv) | 10 |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| For Media | Water |
| Handle | Tee |
| Handle Color | Blue |
| Handle Material | ABS |
| Handle Type | TEE |
| Manufacturer Warranty | 1 yr. |
| Max. Pressure | 150 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 150 psi |
|---|---|
| Max. Pressure (steam) | 100 psi |
| Media Temp. Range | 32°F to 113°F |
| Nominal Valve Size | 1/2" |
| Number Of Pieces | 1 |
| Overall Length | 2.7" |
| Pipe Schedule Compatibility | Schedule 40, Schedule 80 |
| Pipe Size | 1/2" |
| Port | Full |
| Pressure For Water | 150 psi WOG |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Stem Material | PVC |
| Stem Type | Blowout Resistant |
| Temp. Range | +35°F to +140°F |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Valve Series | 6700WS Series |
| Vented Ball Valve | Non Vented |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 38.1 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)