HAWS 8169 Emergency Shower Flush Ceiling 20 gpm

Item: AG9CHB
Model: 8169
Cross Ref: 16D381
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,071.03
10% off
$963.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ANSI Z358.1, CSA CERTIFIED

Shipping Information

Height (cm) 0.76
Length (cm) 120.4
Width (cm) 17.78
Country Of Origin US
Weight (kg) 1.7314

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site