-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Emergency Shower |
|---|---|
| Activates By | Pull Rod |
| Activation | Pull Rod |
| Ada Compliant | No |
| Ansi Compliance | Primary |
| Barrier Free | No |
| Color | Green |
| Connection Type | NPT |
| Depth | 15" |
| Environment | General Purpose |
| Flow Rate | 20 GPM |
| For Max. Wall Thickness | Not Applicable |
| Handle Length | 28" |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 11" |
| Includes | Inspection Tag, Sign |
| Includes Drench Hose | No |
|---|---|
| Includes Showerhead Shroud | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Stainless Steel |
| Maximum Flow Rate | 20 GPM |
| Mounting | Wall |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Showerhead Shroud | No |
| Spray Head Diameter | 11" |
| Valve Features | Not Applicable |
| Valve Material | Stainless Steel |
| Width | 1" |
| Standards | ANSI Z358.1, CSA CERTIFIED |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.1542 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)