-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Fitting |
|---|---|
| Angle | 90° |
| Dash Size | -8 |
| Finish | Trivalent Chromate Zinc |
| Finish/coating | Trivalent Chromate Zinc |
| Fitting Material | Carbon Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side B Connection Type | Compression |
| Length | 1 1/2" |
| Overall Length | 1 1/2" |
|---|---|
| Series | HATEC Series |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow |
| Thread Angle | 60° |
| Thread Size A | M14 x 1.5 |
| Type | Compression |
| Standards | DIN 3901/3909, SAE J514 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7307994000 |
|---|---|
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)