HATEC VNW13HL Fitting Compression Straight M22 x 1.5

Item: AF6HFN
Model: VNW13HL
Cross Ref: 19MR47
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$52.33
10% off
$47.10 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards DIN 3901/3905, SAE J514

Shipping Information

Height (cm) 1.27
Length (cm) 15.24
Width (cm) 10.16
HS Code 7307994000
Weight (kg) 0.09

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site