-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter |
|---|---|
| Air Filter Design | Rectangular |
| Air Filter Type | Cabin Air Filter |
| Element Only | No |
| Features | Set Of 2 Cabin Air Elements |
| Includes | (2) Attached Gaskets |
| Length | 9.437" |
| Overall Height | 31/32" |
|---|---|
| Overall Length | 9 7/16" |
| Overall Width | 7 23/32" |
| Product Type | Engine Air Filter |
| Shape | Rectangular |
| Use Location | Cabin |
| Width | 7.719" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 19.56 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)